0 items

Rohl Vincent Single Robe Hook

RVIN7

Color Finish

Starting at $49.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass and zinc die cast construction
  • Includes mounting hardware
  • Projection: 1-33/64"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vincent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-33/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-37/64 in
Material
Zinc
Width
1-37/64 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday