0 items

Rohl Michael Berman Graceline™ Single Wall Mount Toilet Paper Holder

RMBG8

Color Finish

Starting at $269.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 15/16" projection
  • Accommodates oversized toilet paper rolls
  • Brass construction
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Michael Berman Graceline™
Color Finish
French Brass
Color Finish Category
Brass Tones
Depth
3-15/16 in
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
3-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday