0 items

Rohl Arcana Slide Bar

R1201

Color Finish

Starting at $329.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hand shower slide
  • Country style
  • Cross handle
  • Length may be cut down
  • Sliding hand shower parking bracket

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Arcana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3/4 in
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Height
24 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday