Slide Rail with Hand Shower and Hose in Polished Chrome

Part #R1650APC  |  Item #1826447  |  Manufacturer Part #1650APC

$ 255.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal cap
  • Length: 29-1/2"
  • Sliding hand shower parking bracket
  • Length may not be cut down

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

End Connection 1: Male

End Connection 2: FNPT

End Connections: Male x FNPT

Faucet Connection: Male

Faucet Connection Size: 1/2 in

Faucet Height: 29-17/32 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 29-17/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 29-17/32 in

Material: Plastic

NSF Certified: No

Product Type: Slide Bar

Slide Bar Height: 29-17/32 in

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 4

Width: 4-3/8 in