0 items

Rohl Slotted Grid Drain

R7444

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Standard 2 1/4" flange fits lavatory drains
  • Standard 2-1/4" flange fits lavatory drains
  • Tailpiece is 10" with 2-1/2" running thread

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Installation Type
Deck Mount

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday