0 items

Rohl Italian Country Kitchen Soap/Lotion Dispenser

RLS750L

Color Finish

Starting at $165.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottle capacity: 12 fluid ounces
  • Cutout: 1-1/4"
  • Dezincified brass protects against aggressive components in the soap
  • Extra strong commercial grade pump for reliable operation
  • Maximum deck thickness: 1-3/4"
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Top fill

SPECIFICATIONS

Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Deck Mount
Material
Dezincified Brass
Spout Reach
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday