Rohl Country Classic Soap or Lotion Dispenser
RLS650C
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Collection
- Country Classic
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- Height
- 3-3/4 in
- IAPMO Listed
- No
- Installation Type
- Deck Mount
- Material
- Brass
- Spout Height
- 2-1/4 in
- Spout Reach
- 3-1/2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday