0 items

Rohl Perrin & Rowe® Soap or Lotion Dispenser

RLS850P

Color Finish

Starting at $237.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottle capacity: 12 fluid ounces
  • Bottle dimensions: 6-1⁄4" x 2-3⁄4"
  • Dezincified brass
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Special tube inside to prevent clogging
  • Spout reach: 4"
  • Top fill

SPECIFICATIONS

Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Deck Mount
Material
Dezincified Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday