1/2 in. MNPT Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #RDD-2
Spa 1/2 in. MNPT Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Ceramic cartridge
- 4 port pressure balance cycling valve
- 1/2" x 1/2" male connections (IPS – exterior, CC – interior)
- - Shower – 6 GPM at 60 PSI
- Integrated service stops
- - Tub - 6 GPM at 60 PSI
- Flow Rate:
- Push-pull diverter allows for hand-shower and shower installation without need for custom plumbing
- Wall depth from center of supply to finished surface: min. 3 1/4"
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Spa
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connection 4:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 6.1 gpm
- Height:
- 5-1/4 in
- IAPMO Listed -:
- No
- Length:
- 6-3/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-7/8 in