2-5/8 x 18 in. Brass Grab Bar in Polished Chrome
Spa 2-5/8 x 18 in. Brass Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Avanti and Lombardia escutcheon design
- Mounting hardware included
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
- Brass construction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Spa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Diameter:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-3/8 in
- Weight:
- 7 lb