Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
San Giovanni™ Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Connection: 1/2" male
- Single-function classic spray pattern
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- San Giovanni™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2-7/8 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 7-3/4 in
- Hose Included:
- No
- Overall Width:
- 32-5/64 in
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No