0 items

Rohl Italian Country Bath Spare Toilet Paper Holder

RCIS19

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 1/4" projection
  • Brass construction
  • Includes mounting hardware
  • Projection: 3-1/4"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Italian Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Diecast Metal

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday