0 items

Rohl Perrin & Rowe® Country Kitchen Spoke Bridge Kitchen Faucet with Double Cross Handle

RA1456X2

Color Finish

Starting at $594.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Brass construction
  • Eccentric union: 1/2" female NPT x 3/4" male NPSM
  • Quarter-turn ceramic valves
  • Spout height: 7"
  • Spout reach: 9"
  • Supplies: 1/2" Male
  • Swivel spout

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Five Spoke
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
3-55/64 in
Spout Reach
8-55/64 in
Spout Type
Column, Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday