0 items

Rohl Perrin & Rowe® Straight Deck Union for Bridge Faucet

RU67942

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • CNC machined
  • Installation depth on deck: 1-3/4"
  • Maximum cutout: 1"
  • Supplies: 1/2" NPSM with 1/2" NPT adaptors

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
U.4790X and U.4791L Bridge Kitchen Faucets
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday