Wall Mount Toilet Tissue Holder in Satin Nickel
Swarovski® Wall Mount Toilet Tissue Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Projection: 3-9/16"
- Brass construction
- 3 9/16" projection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Swarovski®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-31/32 in
- Faucet Connection Size:
- 3/4 in
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Projection:
- 5-31/32 in
- Spout Type:
- Non-Diverter
- Width:
- 5-57/64 in