Wall Mount Toilet Tissue Holder in Tuscan Brass
Graceline™ Wall Mount Toilet Tissue Holder in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Projection: 3-9/16"
- Brass construction
- 3 9/16" projection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Graceline™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Height:
- 5-31/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Shape:
- Round
- Width:
- 5-57/64 in