0 items

Rohl Palladian Thermostatic Non-Volume Control Valve with Lever Handle

RA4814LM

Color Finish

Starting at $461.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connections: 3/4"
  • Extension kit included for installation with R1085BO universal rough valve
  • Includes extension kit
  • Includes trim plate and temperature control
  • Lever handle
  • Must order R1085BO rough valve to complete
  • See page 188 for rough info

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Palladian
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Height
7-3/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday