0 items

Rohl Country Bath Thermostatic Non-Volume Control Valve with Lever Handle

RA4914LP

Color Finish

Starting at $302.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes all brass trim plate, escutcheons and handles
  • Porcelain lever handles
  • Temperature control includes pre-set safety stop with override

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Lever
Height
7-3/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday