0 items

Rohl Michael Berman Thermostatic Shower Trim

RMB1940LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated preset temperature stop
  • Lever handle
  • Satin Nickel

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Michael Berman
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday