0 items

Rohl Matheson™ Thermostatic Valve Trim Only with Single Lever Handle

RML2027LM

Color Finish

Starting at $353.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All hardware required for installation is included
  • Complete with trim plate, escutcheon and handle
  • Finishes will resist rusting and corrosion through everyday use
  • Swinging temperature dial allows for pin-point water control
  • Temperature control includes pre-set safety stop with override

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites Collection
CARB OTC LEED Compliant
No
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Concealed Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday