0 items

Rohl Wave Toilet Paper Holder

RQU400

Color Finish

Starting at $119.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates oversized toilet paper rolls
  • Brass and zinc die cast construction
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-7/32 in
Installation Type
Wall Mount
Length
5-7/16 in
Material
Brass, Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday