0 items

Rohl Vincent Toilet Paper Holder

RVIN8

Color Finish

Starting at $114.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates oversized toilet paper rolls
  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 3-1/2"

SPECIFICATIONS

ADA Compliant
No
Collection
Vincent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3-11/32 in
Installation Type
Wall Mount
Length
5-15/16 in
Material
Brass, Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday