Closed Front in White

You last purchased this on
 
ROHL®

Closed Front in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Closed Front in White

  • Fast #
  • Part #RFE2353WH
  • Item #4785332
  • Manufacturer Part #FE2353WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Toilet Seat Material:
Plastic
Toilet Seat Type:
Closed Front