0 items

Rohl Torino™ 30 in. Traditional Cabinet With Shelf in Antique Black

R062830B01

Color Finish

(Pricing is for Antique Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Free-standing
  • Fully finished interior to match exterior
  • Optional drawer organizer
  • Quality German all-metal and heavy duty hardware
  • Solid wood door front
  • Solid wood with hardwood plywood construction: No MDF or fillers
  • Superior multi-step polyurethane finish provides a durable finish
  • Two soft-close doors with 6-way adjustable and concealed hinges
  • Vanity base only and does not include vanity top or sink

SPECIFICATIONS

ADA Compliant
No
Collection
Torino™
Color Finish
Antique Black
Color Finish Category
Blacks
Depth
21-22/25 in
Height
33-11/25 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Wood
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday