0 items

Rohl Caswell™ Towel Ring

RCA4

Color Finish

Starting at $146.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 7/16" bar length
  • Mounting hardware included
  • Projection of hook is 4 1/2"

SPECIFICATIONS

ADA Compliant
No
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Height
3 in
Installation Type
Wall Mount
Material
Brass
Width
8-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday