Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only
This product has been replaced by
Manufacturer Part #T1587LMPN/TO
Traditional Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Side mounted single metal lever for volume and temperature control
- Popular single leg, floor mounted tub filler
- Outlet height: 34-7/8"
- Spout swivel: 360°
- Spout reach: 10-9/32"
- Single-function hand shower with easy clean face
- Ceramic disc cartridge
- Flow rate: 8.2 gpm at 60 PSI for tub filler and 2 gpm for hand shower
- Flexible metal hose: 59"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8.2 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 35-1/16 in
- Spout Reach:
- 10-9/32 in
- Spout Type:
- Swivel
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-9/32 in
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in