Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only
Traditional Wellsford™ Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor mounted single column
- Side mounted metal lever handle
- Exposed mixer
- Rough must be recessed under the finished floor
- Single-function handshower with easy cleaning face
- Solid brass construction
- Ceramic disc cartridge
- Diverter to handshower
- Remote thermostatic valve may be needed (check local code requirements)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Traditional Wellsford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 36-1/2 in
- Spout Reach:
- 10-1/4 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/4 in
- WaterSense Labeled:
- No
- Width:
- 8 in