Trip Lever in English Brass
Trip Lever in English Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RFE2356 and RFE2350 Toilets
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- English Brass
- Handle Type:
- Lever
- Height:
- 1-5/16 in
- Length:
- 2-1/2 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in