Trip Lever in Polished Chrome

You last purchased this on
 
ROHL®

Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Trip Lever in Polished Chrome

  • Fast #
  • Part #RFE2352APC
  • Item #4785340
  • Manufacturer Part #FE2352APC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
RFE2356 and RFE2350 Toilets
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
IAPMO Listed -:
No
WaterSense Labeled:
No