ROHL®

Trip Lever in Polished Nickel

Part #RFE2352PN  |  Manufacturer Part #FE2352PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: RFE2356 and RFE2350 Toilets

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Lever

Height: 1-5/16 in

Length: 2-1/2 in

WaterSense Labeled: No

Width: 1-1/2 in