0 items

Rohl Tub Set with Triple Lever Handle and Hand Shower

RA2101LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center to center: 5-29/32"
  • Connections: 1/2" female NPT
  • Flow rate: 10 gpm at 60 psi
  • Hose length: 39-3/8"
  • Includes wall unions
  • Reach: 6-33/64" from wall to spout outlet
  • Single-function brass hand shower

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-7/8 in
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Handshower
Flow Rate
10 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Three Handle
Spout Reach
3-5/8 in
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday