0 items

Rohl Italian Country Bath Tub Spout

RA2203

Color Finish

Starting at $214.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembly requires special fitting included with spout
  • Brass construction
  • Inlet: 1/2" female NPT
  • Minimum reach: 7"

SPECIFICATIONS

ADA Compliant
No
Collection
Italian Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4 in
Installation Type
Wall Mount
Length
8 in
Material
Brass
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday