0 items

Rohl Arcana Tub Spout

RAC24

Color Finish

Starting at $163.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7" reach
  • Connection: 1/2" female NPT
  • Spout reach: 7"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Arcana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
End Connections
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Material
Brass
Spout Reach
7 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-19/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday