Two Handle Bathroom Sink Faucet in Polished Nickel

This product has been replaced by

ROHL® Brushed Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
ROHL® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #MB2030DMPNTO-2
You last purchased this on
 
ROHL®

Two Handle Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Brushed Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
ROHL® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #MB2030DMPNTO-2
ROHL®

Two Handle Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RMB2030DMPN2
  • Item #5079388
  • Manufacturer Part #MB2030DMPN-2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" female NPT wall valves
  • 1/2" male NPT spout connection
  • Graceline dial handles
  • 1.2 GPM aerator
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl.
  • 1/4-turn ceramic disc control cartridge
  • 3 x 1 3/8" cutouts
  • 8 7/8" spout reach
  • Matching tub filler MB2037
  • Brass construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Knob
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
8-7/8 in
Trim Only:
No
WaterSense Labeled:
Yes