Undermount Bathroom Sink in White

You last purchased this on
 
ROHL®

Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Undermount Bathroom Sink in White

  • Fast #
  • Part #RFE2284WH
  • Item #4708433
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Front overflow
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-1/8 in x 15-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-7/8 in x 17 in
Vessel Only:
Yes