0 items

Rohl Undermount Bathroom Sink

RFE2282

Color Finish

Starting at $150.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Front overflow
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-7/8 in x 14 in x 8 in
CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-7/8 in x 16 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday