ROHL® Undermount Bathroom Sink in White

RFE2284

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mounting hardware included
  • Front overflow

SPECIFICATIONS

ADA Compliant
No
Drain Location
Center
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
19-1/8 in x 15-1/8 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday