0 items

Rohl Undermount Lavatory Sink

RFE2081

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Front overflow
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18 in x 15 in x 7 in
CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Rear Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/8 in x 16-5/8 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday