0 items

Rohl Vacuum Breaker

RV00275

Color Finish

Starting at $36.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Connectors: 1/2" male x 1/2" female
  • For use with hand shower wall outlets in tubs or exposed tub/cradle hand shower units

SPECIFICATIONS

Brand Model Compatibility
U.3018 and U.3019 Tub and Shower Mixers
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday