ROHL®

Valve Cartridge for Rohl R2012D and R2014D Diverter

Part #R10715  |  Manufacturer Part #10715

Brand Model Compatibility:

R2012D and R2014D Diverters
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique volume control with pressure balance
  • Integrated stops
  • Install depth: 2” - 3” from the back of the valve

Specifications

Brand Model Compatibility: R2012D and R2014D Diverters

CARB OTC LEED Compliant: No

Diameter: 5-1/4 in

Flow Rate: 5 gpm

GSA Approved: No

IAPMO Listed: No

Length: 5-1/8 in

Shower Arm Reach: 5-1/8 in

Showerhead Flow Rate: 5