3-Way Diverter Valve Trim with Single Cross Handle in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Diverter or Volume Control Valve Trim in Polished Chrome
Manufacturer Part #A2912LMAPCTO
You last purchased this on
 
ROHL®

Verona 3-Way Diverter Valve Trim with Single Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Diverter or Volume Control Valve Trim in Polished Chrome
Manufacturer Part #A2912LMAPCTO
ROHL®

Verona 3-Way Diverter Valve Trim with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #RA3770NLMAPCTO
  • Item #5075956
  • Manufacturer Part #A3770NLMAPCTO
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes back plate, sleeve and dome with handle
  • Trim only
  • Brass construction
  • See page xxx for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Verona
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Valve Type:
Tub and Shower Diverter Valve
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
WaterSense Labeled:
No
Width:
4-1/2 in