Verona 4-Hole Deck Mount Roman Tub Filler Trim with Double Cross Handle in Polished Nickel

Part #RA2764XMPN  |  Item #3546907  |  Manufacturer Part #A2764XMPN

$ 1,376.25 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fixed spout
  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • 1/2" female NPT inlet
  • Spout height: 5-29/32"
  • Single-function brass hand shower with metal insert
  • Hose length: 6-1/2'
  • Flow rate: 6 gpm at 60 psi
  • Cutouts: 4 x 1-3/8"

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Quarter Turn Ceramic Disc

Collection: Verona

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 5-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 6 gpm

Handle Material: Metal

Handle Type: Cross

Height: 5-7/8 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Spout Height: 2-27/64 in

Spout Type: C-Spout

Trim Only: No

Tub Spout Reach: 8-1/32 in

WaterSense Labeled: No