Verona™ 4 in. Brass Valve Trim in Satin Nickel

Part #RA2964LMSTN  |  Item #7063105  |  Manufacturer Part #A2964LMSTN

$ 687.00 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trim-plate, diverter control, temperature control
  • Brass construction
  • Must order R1050BD rough valve to complete
  • R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
  • Italian Brass not available
  • See page xxx for rough info

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: R1055BD Rough Valve

Collection: Verona™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Valve Trim

Handle Material: Metal

Handle Type: Lever

Height: 8-1/2 in

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Number of Handles: Two Handle

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve