Diverter Tub Spout in Satin Nickel

You last purchased this on
 
ROHL®

Cisal Diverter Tub Spout in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cisal Diverter Tub Spout in Satin Nickel

  • Fast #
  • Part #RRT8000STN
  • Item #4322256
  • Manufacturer Part #RT8000STN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connection: 1/2" IPS female pipe thread
  • Solid metal die cast construction
  • Spout reach: 7-1/4"
  • If using another rough valve other than the RCT-1 a twin ell may be required by the installer
  • Decorative trim ring diameter: 2-7/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cisal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-7/8 in
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
7-1/4 in
Material:
Metal
Number of Shelves:
1
Spout Reach:
6-3/4 in
Spout Type:
Diverter
Tub Spout Reach:
6-3/4 in