ROHL®

Verona™ Ball Valve Trim Kit in Polished Chrome

Part #RA3770LMAPCTO  |  Manufacturer Part #A3770LMAPCTO

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Backplate and dome
  • Cross handle
  • Solid brass construction, exposed pop-up drain without overflow
  • Color/Finish: Polished Chrome
  • Product shown with lever handle

Specifications

ADA Compliant: No

Application: Residential

Collection: Verona™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

WaterSense Labeled: No