Ball Valve Trim Kit in Polished Nickel

This product has been replaced by

ROHL® Polished Nickel 4-1/2 in. Brass Diverter Trim
ROHL® 4-1/2 in. Brass Diverter Trim in Polished Nickel
Manufacturer Part #A3770NLMPNTO
You last purchased this on
 
ROHL®

Verona™ Ball Valve Trim Kit in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Nickel 4-1/2 in. Brass Diverter Trim
ROHL® 4-1/2 in. Brass Diverter Trim in Polished Nickel
Manufacturer Part #A3770NLMPNTO
ROHL®

Verona™ Ball Valve Trim Kit in Polished Nickel

  • Fast #
  • Part #RA3770LMPNTO
  • Item #3770925
  • Manufacturer Part #A3770LMPNTO
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Verona™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Lever
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
WaterSense Labeled:
No