Pressure Balancing Shower with Metal Lever Handle in Polished Chrome

You last purchased this on
 
ROHL®

Verona™ Pressure Balancing Shower with Metal Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Verona™ Pressure Balancing Shower with Metal Lever Handle in Polished Chrome

  • Fast #
  • Part #RRBKIT25LMAPC
  • Item #4263909
  • Manufacturer Part #RBKIT25LM-APC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Verona™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
WaterSense Labeled:
No