Pressure Balancing Valve Trim with Single Lever Handle and Diverter in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle and Diverter
ROHL® Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle and Diverter in Polished Chrome
Manufacturer Part #ARB2410LMAPC
You last purchased this on
 
ROHL®

Verona™ Pressure Balancing Valve Trim with Single Lever Handle and Diverter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle and Diverter
ROHL® Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle and Diverter in Polished Chrome
Manufacturer Part #ARB2410LMAPC
ROHL®

Verona™ Pressure Balancing Valve Trim with Single Lever Handle and Diverter in Polished Chrome

  • Fast #
  • Part #RARB2400LMAPC
  • Item #3771076
  • Manufacturer Part #ARB2400LMAPC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes escutcheon, dome and screws
  • Metal lever handle
  • Pressure balance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Verona™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7 in
Height:
7 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No