Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #ARB1410LMPN
Verona Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes escutcheon, dome and screws
- Metal lever handle
- Pressure balance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RMV-1 Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Verona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No