Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

ROHL® Polished Chrome Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter)
ROHL® Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Polished Chrome
Manufacturer Part #ARB1410LMAPC
You last purchased this on
 
ROHL®

Verona Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter)
ROHL® Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle (Less Diverter) in Polished Chrome
Manufacturer Part #ARB1410LMAPC
ROHL®

Verona Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #RARB1400LMAPC
  • Item #3770195
  • Manufacturer Part #ARB1400LMAPC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes escutcheon, dome and screws
  • Metal lever handle
  • Pressure balance
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RMV-1 Rough-in Valve
CARB OTC LEED Compliant:
No
Collection:
Verona
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7 in
Escutcheon Width:
7 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No